Zoro Homepage
This item is Discontinued.
Air Handler Mesh Mesh Air Filter, 24x24x2" 2GFT8

Mesh Mesh Air Filter, 24x24x2" (Discontinued)

  • Mfr # 2GFT8
  • Zoro # G4588997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFT8
Zoro #
G4588997
UPC #
190735007891
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x2
Actual Filter Size
23-1/2 in x 23-1/2 in x 1-3/4 in
Actual Width
23 1/2 in
Nominal Width
24 in
Nominal Height
24 in
Actual Height
23 1/2 in
Actual Depth
1 3/4 in
Nominal Depth
2 in

Details

Media Material
Galvanized Steel
Air Filter Construction
Mesh
For Use With (Systems)
Carrier, MicroMetl, Trane, York and others
Max. Velocity
500 fpm
Initial Resistance
0.05"WC
Frame or Header Material
Galvanized Steel
Standards
UL 900
Air Filter Item
Washable Metal Air Filter
Item
Washable Metal Air Filter
Style - Air Filters
Panel
Baffle Material
Galvanized Steel
Air Flow @ 300 fpm
1,200 cfm
Max. Temp.
425 Degrees F
Air Flow
300 fpm
Media Color
Silver
Shape
Rectangular

Description

Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 24x24x2, Media Material Galvanized Steel, Air Filter Construction Mesh, Frame or Header Material Galvanized Steel, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 1,200 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 24 in, Nominal Width 24 in, Nominal Depth 2 in, Actual Filter Size 23-1/2 in x 23-1/2 in x 1-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.