Zoro Homepage
This item is Discontinued.
Air Handler Microfiber HEPA Air Filter, 12x12x12" 2GHU3

Microfiber HEPA Air Filter, 12x12x12" (Discontinued)

  • Mfr # 2GHU3
  • Zoro # G2836751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHU3
Zoro #
G2836751
UPC #
190735010082
Country of Origin
United States

Dimensions

Actual Filter Size
12 in x 12 in x 11 1/2 in
Actual Depth
11 1/2 in
Actual Height
12 in
Actual Width
12 in
Actual Depth - Air Filters
11-1/2"
Actual Width - Air Filters
12"
Nominal Height
12 in
Nominal Filter Size
12x12x12
Nominal Depth
12 in
Nominal Width
12 in
Actual Height - Air Filters
12"

Description

HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 12 in x 12 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Galvanized Steel, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Media Separator Construction Aluminum, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.