Zoro Homepage
This item is Discontinued.
Air Handler Microfiber HEPA Air Filter, 12x12x12" 6B617

Microfiber HEPA Air Filter, 12x12x12" (Discontinued)

  • Mfr # 6B617
  • Zoro # G1398905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B617
Zoro #
G1398905
UPC #
190735023310
Country of Origin
United States

Dimensions

Actual Filter Size
12 in x 12 in x 11 1/2 in
Actual Depth
11 1/2 in
Actual Height
12 in
Actual Width
12 in
Actual Depth - Air Filters
11-1/2"
Nominal Filter Size
12x12x12
Actual Width - Air Filters
12"
Actual Height - Air Filters
12"
Nominal Depth
12 in
Nominal Width
12 in
Nominal Height
12 in

Details

Performance Rating
HEPA
Filter Efficiency - Air Filters
99.97 %
Frame or Header Material
Galvanized Steel
Gasket Location
None
Recommended Final Resistance
2.0 in wc
Air Filter Item
HEPA Air Filter
Media Material
Microglass
Faceguard Material
None
Gasket Material
None
Common Applications
General Use
Aluminum Separator
Yes
Air Filter Capacity
Standard Capacity
Air Filter Frame Style
Box
DOP Efficiency
99.97%
Standards
UL 900
Air Flow
275 cfm
Filters Out
All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Faceguard Location
No Faceguard
Air Flow @ 300 fpm
300 cfm
Media Color
White
Air Flow @ 500 fpm
500 cfm
Air Flow @ 625 fpm
625 cfm
Style - Air Filters
Box
Removes Particles Down To
0.3 to 1.0 micron
Final Recommended Resistance
2.00" WC
Media Separator Construction
Aluminum
Initial Resistance
1" WC
Max. Temp.
200 Degrees F
Item
HEPA Air Filter
Type
HEPA Microfiber
Application
For Use in Controlled Environment Areas, Clean Rooms, Hospital Operating Suites, Electronics Manufacturing and Pharmaceutical Production

Description

HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 12 in x 12 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.97 Percent, Frame or Header Material Galvanized Steel, Gasket Location None, Gasket Material None, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Media Separator Construction Aluminum, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.