Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Air Handler Microfiber HEPA Air Filter, 12x24x12" 2GHT1

Microfiber HEPA Air Filter, 12x24x12" (Discontinued)

  • Mfr # 2GHT1
  • Zoro # G7507026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHT1
Zoro #
G7507026
UPC #
190735010020
Country of Origin
United States

Dimensions

Actual Filter Size
12 in x 24 in x 11 1/2 in
Actual Depth
11 1/2 in
Actual Height
12 in
Actual Width
24 in
Nominal Height
12 in
Actual Height - Air Filters
12"
Nominal Depth
12 in
Actual Depth - Air Filters
11-1/2"
Nominal Width
24 in
Actual Width - Air Filters
24"
Nominal Filter Size
12x24x12

Details

Performance Rating
HEPA
Filter Efficiency - Air Filters
99.97 %
Frame or Header Material
Galvanized Steel
Gasket Location
Downstream Face
Recommended Final Resistance
2.0 in wc
Common Applications
General Use
Style - Air Filters
Box
Media Separator Construction
Aluminum
Air Flow @ 300 fpm
600 cfm
Media Color
White
Air Flow @ 500 fpm
1,000 cfm
DOP Efficiency
99.99%
Item
HEPA Air Filter
Max. Velocity
600 vpm
Faceguard Location
No Faceguard
Air Filter Frame Style
Box
Air Flow
1000 cfm
Air Flow @ 625 fpm
1,250 cfm
Media Material
Microglass
Faceguard Material
None
Initial Resistance
1" WC
Aluminum Separator
Yes
Filters Out
All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Max. Temp.
200 Degrees F
Gasket Material
Neoprene
Final Recommended Resistance
2.00" WC
Standards
UL 900
Air Filter Capacity
High Capacity
Air Filter Item
HEPA Air Filter
Removes Particles Down To
0.3 to 1.0 micron
Application
For Use in Controlled Environment Areas, Clean Rooms, Hospital Operating Suites, Electronics Manufacturing and Pharmaceutical Production
Type
HIGH CAPACITY HEPA 99.97% DOP GALV FRAME

Description

HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 12 in x 24 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.97 Percent, Frame or Header Material Galvanized Steel, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Media Separator Construction Aluminum, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.