Zoro Homepage
This item is Discontinued.
Air Handler Mini-Pleat Air Filter, 12x24x4", MERV 11 2GFA7

Mini-Pleat Air Filter, 12x24x4", MERV 11 (Discontinued)

  • Mfr # 2GFA7
  • Zoro # G7467896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFA7
Zoro #
G7467896
UPC #
190735007259
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x4
Nominal Depth
4 in
Nominal Height
12 in
Nominal Width
24 in
Actual Filter Size
11-3/8 in x 23-3/8 in x 3-3/4 in
Actual Height
11 3/8 in
Actual Depth
3 3/4 in
Actual Width
23 3/8 in

Details

Performance Rating
MERV 11
Air Filter Header Type
Single Header
Gasket Location
None
Media Material
Synthetic
Item
Mini-Pleat Air Filter
Media Separator Construction
Glue
Air Flow @ 300 fpm
600 cfm
Air Filter Media Type
Synthetic
Media Color
White
Air Flow
500 fpm
MERV
11
Air Flow @ 625 fpm
1,250 cfm
With/Without Gasket
No
Filter Efficiency - Air Filters
65 %
Initial Resistance @ 500 fpm
0.20 in wc
Gasket Material
None
Style - Air Filters
Box
Max. Temp.
160 Degrees F
Features
Single Header
Max. Velocity
625 fpm
Max. Air Flow
1000 cfm
Standards
UL 900
Media Area
23 sq ft
Air Filter Item
Mini-Pleat Air Filter
Removes Particles Down To
1.0 to 3.0 microns
Frame or Header Material
Plastic
Filters Out
Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Final Resistance
1.5" WC
Recommended Final Resistance
1.5 in wc
Material
100% Synthetic Media
Filter Efficiency
65%
Filter Pack Enclosure
Plastic Frame
Initial Resistance
0.27" WC
Air Flow @ 500 fpm
1,000 cfm

Description

Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 23 sq ft, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.