Zoro Homepage
This item is Discontinued.
Air Handler Mini-Pleat Air Filter, 18x24x4", MERV 11 6B610

Mini-Pleat Air Filter, 18x24x4", MERV 11 (Discontinued)

  • Mfr # 6B610
  • Zoro # G6149342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B610
Zoro #
G6149342
UPC #
190735023259
Country of Origin
United States

Dimensions

Nominal Filter Size
18x24x4
Nominal Depth
4 in
Nominal Height
18 in
Nominal Width
24 in
Actual Width
23 3/8 in
Actual Height
17 3/8 in
Actual Depth
3 3/4 in
Actual Filter Size
17-3/8 in x 23-3/8 in x 3-3/4 in

Details

Performance Rating
MERV 11
Air Filter Header Type
No Header
Gasket Location
None
Media Material
Fiberglass
Item
Mini-Pleat Air Filter
Filters Out
Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Final Resistance
1.5" WC
Media Separator Construction
Glue
Standards
ASHRAE 52.2-2015
Initial Resistance
0.27" WC
Frame or Header Material
Beverage Board
Air Flow @ 500 fpm
1,500 cfm
Air Filter Item
Mini-Pleat Air Filter
Filter Pack Enclosure
Die-Cut Frame
Air Filter Media Type
Fiberglass
Air Flow
500 fpm
Filter Efficiency - Air Filters
60% to 65%
Filter Efficiency
60% to 65%
Material
Fiberglass
MERV
11
Media Color
White
With/Without Gasket
No
Max. Velocity
625 fpm
Air Flow @ 625 fpm
1,875 cfm
Removes Particles Down To
1.0 to 3.0 microns
Recommended Final Resistance
1.5 in wc
Max. Temp.
160 Degrees F
Gasket Material
None
Initial Resistance @ 500 fpm
0.40 in wc
Air Flow @ 300 fpm
900 cfm
Max. Air Flow
1500 cfm
Style - Air Filters
Box

Description

Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 18x24x4, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Material Fiberglass, Frame or Header Material Beverage Board, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.