Zoro Homepage
This item is Discontinued.
Air Handler Mini-Pleat Air Filter, 20x20x4", MERV 14 2GFL7

Mini-Pleat Air Filter, 20x20x4", MERV 14 (Discontinued)

  • Mfr # 2GFL7
  • Zoro # G7480225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFL7
Zoro #
G7480225
UPC #
190735007723
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x4
Nominal Depth
4 in
Nominal Height
20 in
Nominal Width
20 in
Actual Width
19 3/8 in
Actual Height
19 3/8 in
Actual Depth
3 3/4 in
Actual Filter Size
19-3/8 in x 19-3/8 in x 3-3/4 in

Details

Performance Rating
MERV 14
Air Filter Header Type
Single
Gasket Location
None
Media Material
Fiberglass
Item
Mini-Pleat Air Filter
Final Resistance
1.5" WC
MERV
14
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Metal
Max. Temp.
160 Degrees F
Style - Air Filters
Box
Air Flow
500 fpm
Air Filter Media Type
Fiberglass
Initial Resistance @ 500 fpm
0.75 in wc
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Removes Particles Down To
0.3 to 1.0 microns
With/Without Gasket
No
Media Separator Construction
Glue
Max. Velocity
625 fpm
Material
100% Synthetic Media
Filter Pack Enclosure
Metal Frame
Initial Resistance
0.48" WC
Air Flow @ 500 fpm
1,389 cfm
Max. Air Flow
1465 cfm
Filter Efficiency - Air Filters
95 %
Air Filter Item
Mini-Pleat Air Filter
Media Color
White
Gasket Material
None
Standards
ASHRAE 52.2-2015
Recommended Final Resistance
1.5 in wc
Features
Single Header
Air Flow @ 625 fpm
1,736 cfm
Filter Efficiency
95%

Description

Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Metal, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.