Zoro Homepage
This item is Discontinued.
Air Handler Mini-Pleat Air Filter, 20x24x4", MERV 14 2GFN2

Mini-Pleat Air Filter, 20x24x4", MERV 14 (Discontinued)

  • Mfr # 2GFN2
  • Zoro # G7614923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFN2
Zoro #
G7614923
UPC #
190735007747
Country of Origin
United States

Dimensions

Nominal Filter Size
20x24x4
Nominal Depth
4 in
Nominal Height
20 in
Nominal Width
24 in
Actual Height
19 3/8 in
Actual Depth
3 3/4 in
Actual Filter Size
19-3/8 in x 23-3/8 in x 3-3/4 in
Actual Width
23 3/8 in

Details

Performance Rating
MERV 14
Air Filter Header Type
No Header
Gasket Location
None
Media Material
Fiberglass
Item
Mini-Pleat Air Filter
Filter Efficiency - Air Filters
95 %
Air Filter Media Type
Fiberglass
Initial Resistance @ 500 fpm
0.75 in wc
Removes Particles Down To
0.3 to 1.0 microns
Final Resistance
1.5" WC
Max. Air Flow
1920 cfm
Gasket Material
None
Filter Pack Enclosure
Metal Frame
Air Filter Item
Mini-Pleat Air Filter
MERV
14
With/Without Gasket
No
Filter Efficiency
95%
Max. Velocity
625 fpm
Frame or Header Material
Metal
Initial Resistance
0.48" WC
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Standards
UL 900
Air Flow @ 625 fpm
2,083 cfm
Recommended Final Resistance
1.5 in wc
Air Flow @ 300 fpm
1,000 cfm
Air Flow @ 500 fpm
1,667 cfm
Media Separator Construction
Glue
Max. Temp.
160 Degrees F
Style - Air Filters
Box
Material
100% Synthetic Media
Media Color
White
Media Area
44 sq ft
Air Flow
500 fpm

Description

Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x24x4, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Metal, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 44 sq ft, Media Separator Construction Glue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.