Zoro Homepage
This item is Discontinued.
Air Handler Mini-Pleat Air Filter, 24x24x4", MERV 11 2GFJ3

Mini-Pleat Air Filter, 24x24x4", MERV 11 (Discontinued)

  • Mfr # 2GFJ3
  • Zoro # G4581665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFJ3
Zoro #
G4581665
UPC #
190735007617
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x4
Nominal Depth
4 in
Nominal Height
24 in
Nominal Width
24 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 3-3/4 in
Actual Depth
3 3/4 in
Actual Height
23 3/8 in
Actual Width
23 3/8 in

Details

Performance Rating
MERV 11
Air Filter Header Type
Single Header
Gasket Location
None
Media Material
Fiberglass
Item
Mini-Pleat Air Filter
MERV
11
Initial Resistance @ 500 fpm
0.55 in wc
Final Resistance
1.5" WC
Filter Efficiency - Air Filters
65 %
Air Flow
500 fpm
Style - Air Filters
Box
Max. Temp.
160 Degrees F
With/Without Gasket
No
Media Separator Construction
Glue
Filter Efficiency
65%
Material
100% Synthetic Media
Gasket Material
None
Air Flow @ 625 fpm
2,500 cfm
Removes Particles Down To
1.0 to 3.0 microns
Filter Pack Enclosure
Metal Frame
Air Filter Media Type
Fiberglass
Filters Out
Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Recommended Final Resistance
1.5 in wc
Media Color
White
Air Flow @ 300 fpm
1,200 cfm
Standards
UL 900
Max. Velocity
625 fpm
Initial Resistance
0.27" WC
Features
Single Header
Media Area
52 sq ft
Frame or Header Material
Metal
Air Filter Item
Mini-Pleat Air Filter
Max. Air Flow
2000 cfm
Air Flow @ 500 fpm
2,000 cfm

Description

Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 65 Percent, Media Material Fiberglass, Frame or Header Material Metal, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 52 sq ft, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.