Zoro Homepage
This item is Discontinued.
Air Handler Mini-Pleat Air Filter, 24x24x4", MERV 13 2GFE7

Mini-Pleat Air Filter, 24x24x4", MERV 13 (Discontinued)

  • Mfr # 2GFE7
  • Zoro # G7129062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFE7
Zoro #
G7129062
UPC #
190735007419
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x4
Nominal Depth
4 in
Nominal Height
24 in
Nominal Width
24 in
Actual Height
23 3/8 in
Actual Width
23 3/8 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 3-3/4 in
Actual Depth
3 3/4 in

Details

Performance Rating
MERV 13
Air Filter Header Type
Single Header
Gasket Location
None
Media Material
Synthetic
Item
Mini-Pleat Air Filter
Air Filter Media Type
Synthetic
Filter Efficiency
85%
Filter Efficiency - Air Filters
85 %
Filter Pack Enclosure
Plastic Frame
MERV
13
Initial Resistance @ 500 fpm
0.23 in wc
Media Area
52 sq ft
Air Flow @ 500 fpm
2,000 cfm
Media Color
White
Frame or Header Material
Plastic
Media Separator Construction
Glue
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Features
Single Header
With/Without Gasket
No
Green Environmental Attribute
Product Has MERV Rating of 13 or Higher
Removes Particles Down To
0.3 to 1.0 microns
Recommended Final Resistance
1.5 in wc
Final Resistance
1.5" WC
Max. Velocity
625 fpm
Air Filter Item
Mini-Pleat Air Filter
Style - Air Filters
Box
Air Flow
500 fpm
Gasket Material
None
Max. Air Flow
2000 cfm
Initial Resistance
0.46" WC
Standards
UL 900
Air Flow @ 625 fpm
2,500 cfm
Air Flow @ 300 fpm
1,200 cfm
Material
100% Synthetic Media
Max. Temp.
160 Degrees F

Description

Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 52 sq ft, Media Separator Construction Glue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.