Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Air Handler Mini-Pleat Air Filter, 24x24x4", MERV 13 2GFZ4

Mini-Pleat Air Filter, 24x24x4", MERV 13 (Discontinued)

  • Mfr # 2GFZ4
  • Zoro # G7554416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFZ4
Zoro #
G7554416
UPC #
190735008195
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x4
Nominal Depth
4 in
Nominal Height
24 in
Nominal Width
24 in
Actual Depth
3 3/4 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 3-3/4 in
Actual Width
23 3/8 in
Actual Height
23 3/8 in

Details

Performance Rating
MERV 13
Air Filter Header Type
No Header
Gasket Location
None
Media Material
Synthetic
Item
Mini-Pleat Air Filter
Media Separator Construction
Glue
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Air Flow @ 300 fpm
1,200 cfm
Filter Efficiency
85%
Style - Air Filters
Box
Green Environmental Attribute
Product Has MERV Rating of 13 or Higher
MERV
13
Media Color
White
Initial Resistance
0.46" WC
Air Flow @ 625 fpm
2,500 cfm
Material
100% Synthetic Media
Max. Air Flow
2000 cfm
With/Without Gasket
No
Air Flow
500 fpm
Recommended Final Resistance
1.5 in wc
Frame or Header Material
Plastic
Standards
UL 900
Removes Particles Down To
0.3 to 1.0 microns
Media Area
52 sq ft
Air Filter Media Type
Synthetic
Air Flow @ 500 fpm
2,000 cfm
Filter Efficiency - Air Filters
85 %
Max. Temp.
160 Degrees F
Max. Velocity
625 fpm
Gasket Material
None
Final Resistance
1.5" WC
Filter Pack Enclosure
Plastic Frame
Air Filter Item
Mini-Pleat Air Filter
Initial Resistance @ 500 fpm
0.23 in wc

Description

Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 52 sq ft, Media Separator Construction Glue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.