Zoro Homepage
This item is Discontinued.
Air Handler Pad Holding Frame, 14x25x2" 6B722

Pad Holding Frame, 14x25x2" (Discontinued)

  • Mfr # 6B722
  • Zoro # G7303545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B722
Zoro #
G7303545
UPC #
190735024164
Country of Origin
United States

Dimensions

Nominal Width
25 in
Nominal Filter Size
14x25x2
Actual Depth
1 3/4 in
Nominal Depth
2 in
Actual Width
24 1/2 in
Actual Height
13 1/2 in
Nominal Height
14 in

Details

For Use With
Filter Pad
Item
Filter Pad Holding Frame
Frame or Header Material
Galvanized Steel
Frame Material
Galvanized Steel
Air Filter Item
Filter Pad Holding Frame

Description

Filter Pad Holding Frame, Actual Height 13 1/2 in, Actual Width 24 1/2 in, Actual Depth 1 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 14x25x2, Nominal Height 14 in, Nominal Width 25 in, Nominal Depth 2 in, Filter Pad Holding Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.