Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Air Handler Pleated Air Filter, 16 in x 20 in x 2 in, MERV 7, Synthetic, White 2W230

Pleated Air Filter, 16 in x 20 in x 2 in, MERV 7, Synthetic, White (Discontinued)

  • Mfr # 2W230
  • Zoro # G4638146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2W230
Zoro #
G4638146
UPC #
190735014592
Country of Origin
United States

Dimensions

Nominal Filter Size
16x20x2
Actual Filter Size
15-1/2 in x 19-1/2 in x 1-3/4 in
Nominal Height
16 in
Nominal Width
20 in
Nominal Depth
2 in
Actual Height
15 1/2 in
Actual Width
19 1/2 in
Actual Depth
1 3/4 in

Details

Performance Rating
MERV 7
Air Filter Capacity
Standard Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm
667 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Item
Pleated Air Filter
Common Applications
General Use
Standards
UL 900 Classified
Removes Particles Down To
1.0 to 3.0 microns
Pleats per Linear Foot
13
Initial Resistance @ 300 fpm
0.22 in wc
Filter Efficiency - Air Filters
35 %

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6.7 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.