This item is Discontinued.

Air Handler Synthetic Pocket Air Filter, 24x24x10", MERV 8 6B653

Synthetic Pocket Air Filter, 24x24x10", MERV 8 (Discontinued)

  • Mfr # 6B653
  • Zoro # G6106432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B653
Zoro #
G6106432
UPC #
190735023617
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x10
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
10 in
Actual Depth
10 in
Actual Width
23 3/8 in
Actual Height
23 3/8 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 10 in
Frame Size
13/16"

Details

Performance Rating
MERV 8
Media Color
White
Media Material
Synthetic
Number of Pockets
6
Max. Temp.
150 Degrees F
Recommended Final Resistance
1.0 in wc
Gasket Material
None
Initial Resistance @ 500 fpm
0.45 in wc
Media Area
20 sq ft
Air Filter Header Type
Single
Initial Resistance
0.45"WC
Item
Pocket Air Filter
Frame or Header Material
Galvanized Steel
Standards
UL 900
Air Flow @ 300 fpm
1,200 cfm
Air Filter Media Type
Synthetic
Material
Synthetic
Final Resistance
1"WC
Removes Particles Down To
3.0 to 10.0 micron
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Frame Material
24 ga. Galvanized Steel
Filter Efficiency - Air Filters
45% to 55%
Max. Velocity
500 fpm
Air Flow
500 fpm
Air Filter Item
Pocket Air Filter
Air Flow @ 500 fpm
2,000 cfm
Initial Resistance @ 300 fpm
0.27 in wc
Filter Efficiency
45%
Gasket Location
None
Capacity CFM
1650
MERV
8
Style - Air Filters
Bag

Description

Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x10, Performance Rating MERV 8, Filter Efficiency - Air Filters 45 Percent to 55 Percent, Media Color White, Media Material Synthetic, Number of Pockets 6, Media Area 20 sq ft, Air Filter Header Type Single Header, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.