Zoro Homepage
This item is Discontinued.
Air Handler Pocket Air Filter, Synthetic, 12x24x15In. 2JWA2

Pocket Air Filter, Synthetic, 12x24x15In. (Discontinued)

  • Mfr # 2JWA2
  • Zoro # G6080216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JWA2
Zoro #
G6080216
UPC #
190735014349
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x12x15
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
15 in
Actual Depth
15 in
Actual Height
23 3/8 in
Frame Size
13/16"
Actual Width
11 3/8 in
Actual Filter Size
23 3/8 in x 11 3/8 in x 15

Details

Performance Rating
MERV 14
Media Color
Yellow
Media Material
Synthetic
Number of Pockets
6
Max. Temp.
150 Degrees F
Material
Synthetic
Style - Air Filters
Bag
Air Flow
500 fpm
Air Filter Item
Pocket Air Filter
Removes Particles Down To
0.3 to 1.0 micron
Air Filter Header Type
Single
Initial Resistance @ 300 fpm
0.27 in wc
MERV
14
Filter Efficiency - Air Filters
90% to 95%
Filter Efficiency
95%
Gasket Location
None
Gasket Material
None
Standards
UL 900
Air Flow @ 300 fpm
600 cfm
Frame or Header Material
Galvanized Steel
Capacity CFM
1000
Item
Pocket Air Filter
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Max. Velocity
500 fpm
Initial Resistance
0.37"WC
Media Area
30 sq ft
Air Flow @ 500 fpm
1,000 cfm
Frame Material
24 ga. Galvanized Steel
Recommended Final Resistance
1.0 in wc
Initial Resistance @ 500 fpm
0.45 in wc
Air Filter Media Type
Synthetic
Final Resistance
1"WC

Description

Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x15, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 6, Media Area 30 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.