Zoro Homepage
This item is Discontinued.
Air Handler Rigid Cell Air Filter, 12x24x12" 2GHP5

Rigid Cell Air Filter, 12x24x12" (Discontinued)

  • Mfr # 2GHP5
  • Zoro # G4601877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHP5
Zoro #
G4601877
UPC #
190735009901
Country of Origin
Multiple

Dimensions

Nominal Filter Size
12x24x12
Nominal Depth
12 in
Nominal Height
12 in
Nominal Width
24 in
Actual Filter Size
11-3/8 in x 23-3/8 in x 11-1/2 in
Header Size
13/16"
Actual Height
11 3/8 in
Actual Width
23 3/8 in
Actual Depth
11 1/2 in

Details

Performance Rating
MERV 11
Air Filter Header Type
Single Header
Gasket Location
None
Filter Efficiency
65%
Max. Temp.
180 Degrees F
Header
Single
Media Separator Construction
Metal Pleat
Media Area
25 sq ft
Style - Air Filters
Box
Max. Velocity
500 fpm
Max. Air Flow
500 fpm
Final Recommended Resistance
1.50" WC
Recommended Final Resistance
1.5 in wc
Frame or Header Material
Galvanized Steel
Filters Out
Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Removes Particles Down To
1.0 to 3.0 microns
Air Flow @ 625 fpm
1,250 cfm
Air Flow @ 500 fpm
1,000 cfm
Initial Resistance
0.45" WC
Initial Resistance @ 300 fpm
0.22 in wc
Media Color
Yellow
Media Material
Fiberglass
Filter Efficiency - Air Filters
65 %
Air Filter Item
Rigid Cell Air Filter
Initial Resistance @ 500 fpm
0.36 in wc
Gasket Material
None
Air Filter Media Type
Fiberglass
Standards
UL Classified
Air Flow @ 300 fpm
600 cfm
Air Flow
500 fpm
Frame/Header Material
Corrosion Resisitant Steel
Item
Rigid Cell Air Filter
MERV
11

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 65 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 25 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.