Zoro Homepage
This item is Discontinued.
Air Handler Rigid Cell Air Filter, 12x24x12" 2JTY4

Rigid Cell Air Filter, 12x24x12" (Discontinued)

  • Mfr # 2JTY4
  • Zoro # G7139824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JTY4
Zoro #
G7139824
UPC #
190735012086
Country of Origin
Multiple

Dimensions

Nominal Filter Size
12x24x12
Nominal Depth
12 in
Nominal Height
12 in
Nominal Width
24 in
Actual Width
23 3/8 in
Actual Height
11 3/8 in
Actual Filter Size
11-3/8 in x 23-3/8 in x 11-1/2 in
Actual Depth
11 1/2 in

Details

Performance Rating
MERV 9
Air Filter Header Type
No Header
Gasket Location
None
Air Flow @ 500 fpm
1,000 cfm
Max. Temp.
180 Degrees F
Initial Resistance @ 300 fpm
0.15 in wc
Initial Resistance
0.32" WC
Frame or Header Material
Galvanized Steel
Recommended Final Resistance
1.5 in wc
Frame/Header Material
Corrosion Resisitant Steel
Media Separator Construction
Metal Pleat
Style - Air Filters
Box
Standards
UL Classified
Header
None
Media Material
Synthetic
Initial Resistance @ 500 fpm
0.25 in wc
Filters Out
Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Final Recommended Resistance
1.50" WC
MERV
9
Air Filter Item
Rigid Cell Air Filter
Max. Velocity
500 fpm
Max. Air Flow
500 fpm
Item
Rigid Cell Air Filter
Air Flow
500 fpm
Air Filter Media Type
Synthetic
Media Area
25 sq ft
Air Flow @ 300 fpm
600 cfm
Media Color
Yellow
Filter Efficiency
45%
Air Flow @ 625 fpm
1,250 cfm
Filter Efficiency - Air Filters
45 %
Removes Particles Down To
1.0 to 3.0 microns
Gasket Material
None

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 9, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 45 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 25 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.