Zoro Homepage
This item is Discontinued.
Air Handler Rigid Cell Air Filter, 20x20x12" 2JUD8

Rigid Cell Air Filter, 20x20x12" (Discontinued)

  • Mfr # 2JUD8
  • Zoro # G6907887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JUD8
Zoro #
G6907887
UPC #
190735012307
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x20x12
Nominal Depth
12 in
Nominal Height
20 in
Nominal Width
20 in
Actual Width
19 3/8 in
Actual Depth
11 1/2 in
Actual Filter Size
19-3/8 in x 19-3/8 in x 11-1/2 in
Actual Height
19 3/8 in

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x20x12, Filter Efficiency - Air Filters 65 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 33 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.