Zoro Homepage
This item is Discontinued.
Air Handler Rigid Cell Air Filter, 20x20x6" 2JUA8

Rigid Cell Air Filter, 20x20x6" (Discontinued)

  • Mfr # 2JUA8
  • Zoro # G7116146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JUA8
Zoro #
G7116146
UPC #
190735012239
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x20x6
Nominal Depth
6 in
Nominal Height
20 in
Nominal Width
20 in
Actual Filter Size
19-3/8 in x 19-3/8 in x 5-1/2 in
Actual Width
19 3/8 in
Actual Height
19 3/8 in
Actual Depth
5 1/2 in

Details

Performance Rating
MERV 13
Air Filter Header Type
No Header
Gasket Location
None
Frame/Header Material
No Header
Final Recommended Resistance
1.50" WC
Air Flow
500 fpm
Media Color
Yellow
Filter Efficiency - Air Filters
85 %
Item
Rigid Cell Air Filter
Initial Resistance @ 500 fpm
0.35 in wc
Air Flow @ 300 fpm
833 cfm
Media Separator Construction
Metal Pleat
Frame or Header Material
Galvanized Steel
Media Area
20 sq ft
Removes Particles Down To
0.3 to 1.0 microns
Recommended Final Resistance
1.5 in wc
Header
None
Air Filter Item
Rigid Cell Air Filter
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Max. Temp.
180 Degrees F
Initial Resistance
0.50" WC
Air Filter Media Type
Synthetic
Filter Efficiency
85%
Max. Air Flow
500 fpm
Max. Velocity
500 fpm
MERV
13
Air Flow @ 625 fpm
1,736 cfm
Gasket Material
None
Style - Air Filters
Box
Initial Resistance @ 300 fpm
0.21 in wc
Media Material
Synthetic
Standards
UL Classified
Air Flow @ 500 fpm
1,388 cfm

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 20x20x6, Filter Efficiency - Air Filters 85 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 20 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.