Zoro Homepage
This item is Discontinued.
Air Handler Rigid Cell Air Filter, 24x24x12" 2GHR8

Rigid Cell Air Filter, 24x24x12" (Discontinued)

  • Mfr # 2GHR8
  • Zoro # G4597275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHR8
Zoro #
G4597275
UPC #
190735010013
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x12
Nominal Depth
12 in
Nominal Height
24 in
Nominal Width
24 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 11-1/2 in
Actual Height
23 3/8 in
Actual Depth
11 1/2 in
Actual Width
23 3/8 in
Header Size
13/16"

Details

Performance Rating
MERV 11
Air Filter Header Type
Single Header
Gasket Location
None
Filter Efficiency
65%
Media Material
Fiberglass
Recommended Final Resistance
1.5 in wc
Max. Temp.
180 Degrees F
Removes Particles Down To
1.0 to 3.0 microns
Air Flow @ 300 fpm
1,200 cfm
Media Separator Construction
Metal Pleat
Header
Single
Filter Efficiency - Air Filters
65 %
Standards
UL Classified
Max. Velocity
500 fpm
Air Filter Item
Rigid Cell Air Filter
Frame or Header Material
Galvanized Steel
Air Filter Media Type
Fiberglass
Final Recommended Resistance
1.50" WC
Media Color
Yellow
Max. Air Flow
500 fpm
MERV
11
Air Flow @ 500 fpm
2,000 cfm
Initial Resistance
0.45" WC
Style - Air Filters
Box
Item
Rigid Cell Air Filter
Initial Resistance @ 300 fpm
0.22 in wc
Gasket Material
None
Filters Out
Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Media Area
50 sq ft
Air Flow
500 fpm
Air Flow @ 625 fpm
2,500 cfm
Frame/Header Material
Corrosion Resisitant Steel
Initial Resistance @ 500 fpm
0.36 in wc

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 65 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 50 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.