Zoro Homepage
This item is Discontinued.
Air Handler Rigid Cell Air Filter, 24x24x12" 2HYW7

Rigid Cell Air Filter, 24x24x12" (Discontinued)

  • Mfr # 2HYW7
  • Zoro # G1391512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HYW7
Zoro #
G1391512
UPC #
190735010815
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x12
Nominal Depth
12 in
Nominal Height
24 in
Nominal Width
24 in
Actual Height
23 3/8 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 11-1/2 in
Actual Depth
11 1/2 in
Actual Width
23 3/8 in

Details

Performance Rating
MERV 14
Air Filter Header Type
No Header
Gasket Location
None
Media Separator Construction
Metal Pleat
Frame or Header Material
Galvanized Steel
Max. Air Flow
500 fpm
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Air Flow @ 300 fpm
1,200 cfm
Media Material
Synthetic
Initial Resistance @ 300 fpm
0.33 in wc
Initial Resistance
0.47" WC
Filter Efficiency - Air Filters
95 %
Final Recommended Resistance
1.00" WC
Air Flow
500 fpm
Header
None
Frame/Header Material
Corrosion Resisitant Steel
Initial Resistance @ 500 fpm
0.55 in wc
Air Flow @ 500 fpm
2,000 cfm
Max. Velocity
500 fpm
Air Flow @ 625 fpm
2,500 cfm
Filter Efficiency
95%
Item
Rigid Cell Air Filter
Recommended Final Resistance
1.5 in wc
Removes Particles Down To
0.3 to 1.0 microns
Air Filter Media Type
Synthetic
Air Filter Item
Rigid Cell Air Filter
Media Color
Pink
MERV
14
Media Area
50 sq ft
Gasket Material
None
Max. Temp.
180 Degrees F
Standards
Classified as to Flammability only, Class 2 R13458
Style - Air Filters
Box

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Pink, Media Area 50 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.