Zoro Homepage
This item is Discontinued.
Air Handler Rigid Cell Air Filter, 24x24x12" 2JTZ1

Rigid Cell Air Filter, 24x24x12" (Discontinued)

  • Mfr # 2JTZ1
  • Zoro # G6113676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JTZ1
Zoro #
G6113676
UPC #
190735012123
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x12
Nominal Depth
12 in
Nominal Height
24 in
Nominal Width
24 in
Actual Depth
11 1/2 in
Actual Height
23 3/8 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 11-1/2 in
Actual Width
23 3/8 in

Details

Performance Rating
MERV 9
Air Filter Header Type
No Header
Gasket Location
None
Frame or Header Material
Galvanized Steel
Filter Efficiency
45%
Item
Rigid Cell Air Filter
Media Separator Construction
Metal Pleat
Air Filter Media Type
Synthetic
Final Recommended Resistance
1.50" WC
Recommended Final Resistance
1.5 in wc
Media Area
50 sq ft
Gasket Material
None
Air Flow
500 fpm
Frame/Header Material
Corrosion Resisitant Steel
Initial Resistance
0.32" WC
Style - Air Filters
Box
Air Flow @ 625 fpm
2,500 cfm
Max. Air Flow
500 fpm
Max. Velocity
500 fpm
Max. Temp.
180 Degrees F
Filters Out
Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Removes Particles Down To
1.0 to 3.0 microns
Air Flow @ 300 fpm
1,200 cfm
Media Material
Synthetic
Filter Efficiency - Air Filters
45 %
Standards
UL Classified
Air Flow @ 500 fpm
2,000 cfm
Initial Resistance @ 300 fpm
0.15 in wc
Header
None
Media Color
Yellow
Initial Resistance @ 500 fpm
0.25 in wc
Air Filter Item
Rigid Cell Air Filter
MERV
9

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 9, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 45 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 50 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.