Zoro Homepage
This item is Discontinued.
Air Handler Rigid Cell Air Filter, 24x24x6" 2JUD6

Rigid Cell Air Filter, 24x24x6" (Discontinued)

  • Mfr # 2JUD6
  • Zoro # G6404273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JUD6
Zoro #
G6404273
UPC #
190735012291
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x6
Nominal Depth
6 in
Nominal Height
24 in
Nominal Width
24 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 5-1/2 in
Actual Width
23 3/8 in
Actual Height
23 3/8 in
Actual Depth
5 1/2 in

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 24x24x6, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 25 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.