Zoro Homepage
This item is Discontinued.
Air Handler Synthetic Pocket Air Filter, 20x24x15", MERV 14 2JUX1

Synthetic Pocket Air Filter, 20x24x15", MERV 14 (Discontinued)

  • Mfr # 2JUX1
  • Zoro # G4622274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JUX1
Zoro #
G4622274
UPC #
190735012932
Country of Origin
India

Dimensions

Nominal Filter Size
24x20x15
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
15 in
Frame Size
13/16"
Actual Depth
15 in
Actual Filter Size
23-3/8 in x 19-3/8 in x 15 in
Actual Height
23 3/8 in
Actual Width
19 3/8 in

Details

Performance Rating
MERV 14
Media Color
Yellow
Media Material
Synthetic
Number of Pockets
6
Max. Temp.
150 Degrees F
Initial Resistance @ 300 fpm
0.38 in wc
Item
Pocket Air Filter
Media Area
31 sq ft
Standards
UL 900
Recommended Final Resistance
1.0 in wc
Capacity CFM
1650
Removes Particles Down To
0.3 to 1.0 micron
Filter Efficiency
95%
Final Resistance
1"WC
Style - Air Filters
Bag
Frame or Header Material
Galvanized Steel
Filter Efficiency - Air Filters
90% to 95%
Material
Synthetic
MERV
14
Air Filter Media Type
Synthetic
Max. Velocity
500 fpm
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Air Flow @ 500 fpm
1,650 cfm
Air Filter Item
Pocket Air Filter
Air Filter Header Type
Single
Air Flow @ 300 fpm
1,200 cfm
Gasket Location
None
Gasket Material
None
Air Flow
500 fpm
Initial Resistance @ 500 fpm
0.64 in wc
Initial Resistance
0.72"WC

Description

Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x20x15, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 6, Media Area 31 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.