Zoro Homepage
This item is Discontinued.
Air Handler Synthetic Pocket Air Filter, 24x12x22", MERV 11 6B676

Synthetic Pocket Air Filter, 24x12x22", MERV 11 (Discontinued)

  • Mfr # 6B676
  • Zoro # G7556595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B676
Zoro #
G7556595
UPC #
190735023778
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x12x22
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
22 in
Actual Height
23 3/8 in
Actual Filter Size
23 3/8 in x 11 3/8 in x 22
Actual Width
11 3/8 in
Actual Depth
22 in
Frame Size
13/16"

Description

Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x22, Performance Rating MERV 11, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Color Orange, Media Material Synthetic, Number of Pockets 3, Media Area 22 sq ft, Air Filter Header Type Single Header, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets, Removes Particles Down To 1.0 to 3.0 micron, Air Flow @ 300 fpm 600 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.