Zoro Homepage
This item is Discontinued.
Air Handler Synthetic Pocket Air Filter, 24x12x22", MERV 14 6B668

Synthetic Pocket Air Filter, 24x12x22", MERV 14 (Discontinued)

  • Mfr # 6B668
  • Zoro # G3751623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B668
Zoro #
G3751623
UPC #
190735023716
Country of Origin
India

Dimensions

Nominal Filter Size
24x12x22
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
22 in
Actual Height
23 3/8 in
Actual Depth
22 in
Actual Filter Size
23-3/8 in x 11-3/8 in x 22 in
Actual Width
11 3/8 in
Frame Size
13/16"

Details

Performance Rating
MERV 14
Media Color
Yellow
Media Material
Synthetic
Number of Pockets
3
Max. Temp.
150 Degrees F
Initial Resistance
0.65"WC
Final Resistance
1"WC
Recommended Final Resistance
1.0 in wc
Air Filter Media Type
Synthetic
Removes Particles Down To
0.3 to 1.0 micron
Material
Synthetic
Air Flow
500 fpm
Initial Resistance @ 300 fpm
0.34 in wc
Capacity CFM
1000
Max. Velocity
500 fpm
Initial Resistance @ 500 fpm
0.56 in wc
Media Area
25 sq ft
MERV
14
Gasket Location
None
Item
Pocket Air Filter
Filter Efficiency - Air Filters
95%
Frame or Header Material
Galvanized Steel
Filter Efficiency
95%
Air Flow @ 300 fpm
600 cfm
Air Filter Header Type
Single
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Air Filter Item
Pocket Air Filter
Style - Air Filters
Bag
Standards
UL 900
Air Flow @ 500 fpm
1,000 cfm
Gasket Material
None

Description

Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x22, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 3, Media Area 25 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.