Zoro Homepage
This item is Discontinued.
Air Handler Synthetic Pocket Air Filter, 24x24x10", MERV 13 2GHY6

Synthetic Pocket Air Filter, 24x24x10", MERV 13 (Discontinued)

  • Mfr # 2GHY6
  • Zoro # G6651181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHY6
Zoro #
G6651181
UPC #
190735010327
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x10
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
10 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 10 in
Actual Height
23 3/8 in
Actual Width
23 3/8 in
Actual Depth
10 in
Frame Size
13/16"

Description

Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x10, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color White, Media Material Synthetic, Number of Pockets 6, Media Area 20 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.