Zoro Homepage
This item is Discontinued.
Air Handler Synthetic Pocket Air Filter, 24x24x15", MERV 14 2JUW8

Synthetic Pocket Air Filter, 24x24x15", MERV 14 (Discontinued)

  • Mfr # 2JUW8
  • Zoro # G4566423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JUW8
Zoro #
G4566423
UPC #
190735012918
Country of Origin
India

Dimensions

Nominal Filter Size
24x24x15
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
15 in
Actual Height
23 3/8 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 15 in
Actual Width
23 3/8 in
Frame Size
13/16"
Actual Depth
15 in

Details

Performance Rating
MERV 14
Media Color
Yellow
Media Material
Synthetic
Number of Pockets
8
Max. Temp.
150 Degrees F
Filter Efficiency
95%
Initial Resistance @ 300 fpm
0.38 in wc
Removes Particles Down To
0.3 to 1.0 micron
Air Filter Header Type
Single
Material
Synthetic
Filter Efficiency - Air Filters
90% to 95%
Media Area
42 sq ft
Recommended Final Resistance
1.0 in wc
Capacity CFM
2000
Style - Air Filters
Bag
Initial Resistance @ 500 fpm
0.64 in wc
Max. Velocity
500 fpm
Gasket Location
None
Frame or Header Material
Galvanized Steel
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Final Resistance
1"WC
Air Flow
500 fpm
Air Filter Media Type
Synthetic
Standards
UL 900
Gasket Material
None
Air Filter Item
Pocket Air Filter
Item
Pocket Air Filter
MERV
14
Initial Resistance
0.58"WC
Air Flow @ 500 fpm
2,000 cfm
Air Flow @ 300 fpm
1,199 cfm

Description

Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x15, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 8, Media Area 42 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.