Zoro Homepage
This item is Discontinued.
Air Handler Synthetic Pocket Air Filter, 24x24x29", MERV 14 6B640

Synthetic Pocket Air Filter, 24x24x29", MERV 14 (Discontinued)

  • Mfr # 6B640
  • Zoro # G3752007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B640
Zoro #
G3752007
UPC #
190735023495
Country of Origin
India

Dimensions

Nominal Filter Size
24x24x29
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
29 in
Frame Size
13/16"
Actual Filter Size
23-3/8 in x 23-3/8 in x 29 in
Actual Depth
29 in
Actual Height
23 3/8 in
Actual Width
23 3/8 in

Description

Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x29, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 6, Media Area 68 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.