Zoro Homepage
This item is Discontinued.
Air Handler ULPA Panel, 24x28x3" 2EJY4

ULPA Panel, 24x28x3" (Discontinued)

  • Mfr # 2EJY4
  • Zoro # G2762846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EJY4
Zoro #
G2762846
UPC #
190735006214
Country of Origin
United States

Dimensions

Actual Filter Size
23 1/2 in x 47 1/2 in x 2 1/2 in
Actual Depth
2 1/2 in
Actual Height
23 1/2 in
Actual Width
47 1/2 in
Actual Depth - Air Filters
3"
Nominal Height
24 in
Actual Height - Air Filters
23-1/2"
Actual Width - Air Filters
47-1/2"
Nominal Width
48 in
Nominal Depth
3 in
Nominal Filter Size
24x48x3

Description

ULPA Air Filter, Style - Air Filters Box, Actual Filter Size 23 1/2 in x 47 1/2 in x 2 1/2 in, Performance Rating ULPA, Filter Efficiency - Air Filters 99.9995 Percent, Frame or Header Material Aluminum, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt, Removes Particles Down To Less Than 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.