Zoro Homepage
This item is Discontinued.
Air Handler V-Bank Air Filter, 12x24x12", MERV 11 2GHL6

V-Bank Air Filter, 12x24x12", MERV 11 (Discontinued)

  • Mfr # 2GHL6
  • Zoro # G6560522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHL6
Zoro #
G6560522
UPC #
190735009789
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x12
Nominal Depth
12 in
Nominal Height
12 in
Nominal Width
24 in
Actual Depth
11 1/2 in
Actual Width
23 3/8 in
Actual Filter Size
11-3/8 in x 23-3/8 in x 11-1/2 in
Actual Height
11 3/8 in

Description

V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 75 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location None, Gasket Material None, Media Color White, Media Area 98 sq ft, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.