Zoro Homepage
This item is Discontinued.
Air Handler V-Bank Air Filter, 20x24x12", MERV 15 2GHK7

V-Bank Air Filter, 20x24x12", MERV 15 (Discontinued)

  • Mfr # 2GHK7
  • Zoro # G4527616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHK7
Zoro #
G4527616
UPC #
190735009734
Country of Origin
United States

Dimensions

Nominal Filter Size
20x24x12
Nominal Depth
12 in
Nominal Height
20 in
Nominal Width
24 in
Actual Filter Size
19-3/8 in x 23-3/8 in x 11-1/2 in
Actual Depth
11 1/2 in
Actual Width
23 3/8 in
Actual Height
19 3/8 in

Details

Performance Rating
MERV 14
Air Filter Header Type
Single Header
Gasket Location
None
Media Material
Fiberglass
Item
V-Bank Air Filter
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Air Flow @ 750 fpm
2,500 cfm
Frame or Header Material
Plastic
Media Area
162 sq ft
With/Without Gasket
No
Air Flow
500 fpm
Max. Temp.
160 Degrees F
Number of Vs
4
Air Flow @ 500 fpm
1,667 cfm
Max. Air Flow
1920 cfm
MERV
15
Number of V’s
4
Filter Efficiency - Air Filters
98 %
Air Flow @ 300 fpm
1,000 cfm
Recommended Final Resistance
1.5 in wc
Air Filter Media Type
Synthetic
Air Filter Item
V-Bank Air Filter
Initial Resistance @ 500 fpm
0.30 in wc
Removes Particles Down To
0.3 to 1.0 microns
Media Color
White
Filter Efficiency
95%
Filter Pack Enclosure
Plastic Frame
Gasket Material
None
Initial Resistance
0.36" WC
Final Resistance
1.5" WC
Material
100% Synthetic Media
Air Flow @ 625 fpm
2,083 cfm
Style - Air Filters
Box
Standards
UL 900
Number of V’s
4

Description

V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 15, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 98 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location None, Gasket Material None, Media Color White, Media Area 162 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.