Zoro Homepage
This item is Discontinued.
Air Handler V-Bank Air Filter, 24x24x12", MERV 11 2GHN5

V-Bank Air Filter, 24x24x12", MERV 11 (Discontinued)

  • Mfr # 2GHN5
  • Zoro # G6554904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHN5
Zoro #
G6554904
UPC #
190735009833
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x12
Nominal Depth
12 in
Nominal Height
24 in
Nominal Width
24 in
Actual Height
23 3/8 in
Actual Width
23 3/8 in
Actual Depth
11 1/2 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 11-1/2 in

Details

Performance Rating
MERV 11
Air Filter Header Type
Single Header
Gasket Location
None
Media Material
Fiberglass
Item
V-Bank Air Filter
Air Filter Item
V-Bank Air Filter
Frame or Header Material
Plastic
Initial Resistance @ 500 fpm
0.22 in wc
Air Flow @ 750 fpm
3,000 cfm
MERV
11
Air Flow @ 500 fpm
2,000 cfm
Max. Temp.
160 Degrees F
Style - Air Filters
Box
Filters Out
Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Number of V’s
4
Air Flow @ 300 fpm
1,200 cfm
Initial Resistance
0.26" WC
Filter Pack Enclosure
Plastic Frame
Final Resistance
1.5" WC
Air Flow
500 fpm
Air Flow @ 625 fpm
2,500 cfm
Standards
UL 900
Material
100% Synthetic Media
With/Without Gasket
No
Recommended Final Resistance
1.5 in wc
Removes Particles Down To
1.0 to 3.0 microns
Filter Efficiency
75%
Filter Efficiency - Air Filters
75 %
Gasket Material
None
Air Filter Media Type
Synthetic
Number of Vs
4
Media Color
White
Media Area
196 sq ft
Max. Air Flow
2000 cfm
Number of V’s
4

Description

V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 75 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location None, Gasket Material None, Media Color White, Media Area 196 sq ft, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.