Zoro Homepage
This item is Discontinued.
Air Handler V-Bank Air Filter, 24x24x12", MERV 15 2GHK3

V-Bank Air Filter, 24x24x12", MERV 15 (Discontinued)

  • Mfr # 2GHK3
  • Zoro # G4634253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHK3
Zoro #
G4634253
UPC #
190735009703
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x12
Nominal Depth
12 in
Nominal Height
24 in
Nominal Width
24 in
Actual Width
23 3/8 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 11-1/2 in
Actual Depth
11 1/2 in
Actual Height
23 3/8 in

Details

Performance Rating
MERV 14
Air Filter Header Type
Single Header
Gasket Location
None
Media Material
Fiberglass
Item
V-Bank Air Filter
Air Flow @ 625 fpm
2,500 cfm
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Max. Temp.
160 Degrees F
Air Filter Item
V-Bank Air Filter
Media Color
White
Filter Efficiency
95%
Air Flow @ 500 fpm
2,000 cfm
Standards
UL 900
Air Flow @ 300 fpm
1,200 cfm
Air Filter Media Type
Synthetic
Gasket Material
None
Recommended Final Resistance
1.5 in wc
Initial Resistance @ 500 fpm
0.30 in wc
Removes Particles Down To
0.3 to 1.0 microns
Air Flow @ 750 fpm
3,000 cfm
With/Without Gasket
No
Max. Air Flow
2000 cfm
Number of V’s
4
Number of Vs
4
MERV
15
Material
100% Synthetic Media
Filter Efficiency - Air Filters
98 %
Style - Air Filters
Box
Air Flow
500 fpm
Filter Pack Enclosure
Plastic Frame
Final Resistance
1.5" WC
Frame or Header Material
Plastic
Initial Resistance
0.36" WC
Media Area
196 sq ft
Number of V’s
4

Description

V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 15, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 98 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location None, Gasket Material None, Media Color White, Media Area 196 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.