Zoro Homepage

AirFilter, 10inD, 13.375inH, Pleated

  • Mfr # 602606500

  • Zoro # G906006264


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Actual Filter Size
14 in x 10 in x 10 in
Performance Rating
MERV 17
Actual Depth
10 in
Actual Height
14 in
Standards
CP65, PAIS, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602606500
Zoro #
G906006264
UPC #
090747955466
Country of Origin
China

Dimensions

Actual Filter Size
14 in x 10 in x 10 in
Actual Depth
10 in
Actual Height
14 in
Nominal Height
13 3/8 in
Nominal Depth
10 in
Manufacturer Warranty Length
1 yr

Details

Performance Rating
MERV 17
Standards
CP65, PAIS, RoHS
Air Flow @ 300 fpm
916 cfm
Item
Air Filter
Media Material
Activated Carbon, Polyester, Titanium Dioxide
Filter Efficiency
99.97 %
Frame Material
Plastic
Media Area
37.7 sq ft
Filter Type
Pleated
Number of Filters
1
Compatible Manufacturer Model Number
602606300, Skye
Number of Layers
4
Filter Layer Type
HEPA
Filters Down To
0.3 micron
Includes Frame
Frame Included
Filters Out
Fumes, Ammonia, Bacteria, Dander, Dust, Formaldehyde, Fungi, Mold, Odors, Particles, Pollen, Smoke, Viruses

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 10 in, Actual Height 14 in, Actual Width Not Applicable, Compatible Grainger Part Number 797T59, Compatible Manufacturer Model Number 602606300, Skye, Number of Filters 1, Media Material Activated Carbon, Polyester, Titanium Dioxide, Filter Layer Type HEPA, Nominal Depth 10 in, Nominal Height 13 3/8 in, Nominal Width Not Applicable, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.