Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirCleaner, 437cfm, 3278sqft

  • Mfr # 602606300

  • Zoro # G906003065


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Air Flow
420 cfm
Width
11 to 20 in
Voltage
120V AC
Height
21 to 30 in
Number of Speeds
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602606300
Zoro #
G906003065
UPC #
090747955435
Country of Origin
China

Dimensions

Width
11 to 20 in
Height
21 to 30 in
Overall Depth
11 1/2 in
Overall Width
11 1/2 in
Overall Height
26 in
Manufacturer Warranty Length
1 yr

Details

Item
Portable Air Cleaner
Air Flow
420 cfm
Voltage
120V AC
Number of Speeds
11
Standards
AHAM, C-UL, CARB, CE Listed, CSA, FCC, UL
Weight
19 lb
Includes
Lamp, Power Cord
Filter Efficiency
99.97 %
Occupancy Sensor
Occupancy Sensor Not Included
Air Cleaning Technology
Filtration, Ultraviolet Light; Photo Catalytic Oxidation; Active Carbon; Particulate Filtration
Housing Color
White
Air Cleaner Wattage
110 W
Bluetooth Enabled
Wi-Fi Compatible
CADR Rating (Pollen)
301
CADR Rating (Smoke)
293
Mobility
Mobile
Filters Out
Allergens, Ammonia, Bacteria, Dust, Formaldehyde, Mold, Odors, Particles, Pollen, Smoke, Viruses, VOC
UV-C Bulb Change Reminder
Yes
Primary Filter Performance Rating
MERV 17
UV-C Bulb Rated Life
1 yr
Housing Material
ABS
Air Quality Sensor
Air Quality Sensor Included
UV-C Bulb Wattage
14 W
Number of Cleaning Stages
5
Filters Down To
0.1 micron
Energy Star Certified
No
Maximum Air Flow
437 cfm
Maximum Coverage Area
3,278 sq ft
Housing Finish
White
Noise Level
59 dB
CADR Rating (Dust)
288
Filters Included
Activated Carbon (Pre-Filter), HEPA (Primary), Pleated (Pre-Filter)
Control Type
Knob, On/Off Switch, Push Button
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration, Ultraviolet Germicidal Irradiation
Frequency
60 Hz
Primary Filter Type
Pleated
Wi-Fi Compatible
Yes
Amperage
0.83 A
Maximum Noise Level
59 dB
Includes Filter
Air Filter Included
Use Location
Room
Control Method
App
Wattage
110 W
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
21 dB

Description

Portable Air Cleaner, Number of Speeds 11, Voltage 120V AC, Includes Lamp, Power Cord

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.