12" Table & Floor Fan, Black
Mfr # 9212
Zoro # G0577020
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
12"
Fan Mounting Location
Floor
Fan Item
Table & Floor Fan
Color
Black
Includes Remote Control
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9212
Zoro #
G0577020
UPC #
-
Country of Origin
United States
Dimensions
Blade Dia.
12"
Details
Item
Table & Floor Fan
Fan Mounting Location
Floor
Fan Item
Table & Floor Fan
Color
Black
Includes Remote Control
No
Description
Floor Fan 12In., Fan Mounting Location Floor, Blade Dia. 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.