Shop AIR KING
Create Account
ASLC50 Exhaust Fan, 50 cfm, CFL, Fluorescent Lamp, 1.6 A, White
- Mfr # ASLC50
- Zoro # G004375422
product price:Â
$
74.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASLC50
- Zoro #
- G004375422
- UPC #
- 83162254115
- Country of Origin
- United States
Description
One-piece polymeric wheel. White polymeric grill. Dimensions 11 in x 10-1/2 in. High-impact polycarbonate lens. 100 W maximum, type A19, medium base bulb, (not included). Rated Type IC for ceilings insulated to R-40. Plastic collar for 4 in duct connection, comes complete with built-in non-metallic back draft damper for quiet operation. UL listed. HVI2100 certified. Fan and light can be wired to operate separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.