BFQ75 Exhaust Fan, 70 cfm, White, 0.3 A
- Mfr # BFQ75
- Zoro # G504307640
product price:Â
$
70.79
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
- BFQ75
- Zoro #
- G504307640
- UPC #
- 83162275219
- Country of Origin
- China
Description
The high-performance exhaust fan Series feature a unique snap-in-installation system. Installs in ceiling. The durable high-impact plastic housing ensures quiet operation and maximum performance. Motors are suitable for continuous operation. Includes wire nuts and Romex connector. 4 in plastic duct collar with back draft damper insures quiet operation and prevents drafts from entering the room. White, polymeric grill. Dimensions of 10 in x 10 in. One-piece polymeric wheel. Rated for ceilings insulated to R-40. cULus listed. HVI2100 certified.