Shop AIR KING
Create Account
DRLC701 Exhaust Fan, 70 cfm, CFL, Incandescent Lamp, 1.6 A
- Mfr # DRLC701
- Zoro # G804375431
product price:Â
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRLC701
- Zoro #
- G804375431
- UPC #
- 83162274120
- Country of Origin
- United States
Description
Grill is 13-1/2 in Dia. Ribbed frosted glass light lens. 2 to 60 W maximum, type A19, medium base bulbs, bulbs not included. One-piece polymeric wheel. Plastic duct collar for 4 in duct connection, comes complete with built in non-metallic back draft damper for quiet operation. Rated Type IC for ceilings insulated to R-40. UL listed. HVI2100 Certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.