Ceiling Radiation Damper, Steel
- Mfr # AKFD1R
- Zoro # G416520908
product price:Â
$
362.99
/pk of 4, $90.75/ea
Sold in multiples of 4Â pks for
$1,451.96
Key Features
Overall Height
6 in
Includes
(2) 1 in #6 Screws
Overall Depth
7 1/2 in
Material
Steel
Product Type
Ceiling Radiation Damper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKFD1R
- Zoro #
- G416520908
- UPC #
- 083162944580
- Country of Origin
- United States
Dimensions
- Overall Height
- 6 in
- Overall Depth
- 7 1/2 in
- Overall Width
- 7 3/4 in
Details
- Item
- Ceiling Radiation Damper
- Includes
- (2) 1 in #6 Screws
- Material
- Steel
- Product Type
- Ceiling Radiation Damper
- Compatible Manufacturer Model Number
- AKFH1
- Shell Material
- Steel
Description
Ceiling Radiation Damper, Compatible Grainger Part Number 908RJ7, 908RJ9, Material Steel, Overall Depth 7 1/2 in, Overall Height 6 in, Overall Width 7 3/4 in, Compatible Manufacturer Model Number AKFH1, Includes (2) 1 in #6 Screws, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.