CentrifugalBlower, Gray, ABS, 14-1/2inH

  • Mfr # 9555
  • Zoro # G3251132
product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Motor HP
1/13 hp
Amps
0.95/0.80/0.70 A
Power Cord Length
7 ft
Housing Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9555
Zoro #
G3251132
UPC #
046013436207
Country of Origin
China
Number of Speeds
3
Motor HP
1/13 hp
Amps
0.95/0.80/0.70 A
Housing Color
Gray
Airflow Direction
Horizontal, Vertical
Item
Centrifugal Blower
Includes
Fully Assembled Pivoting Blower Fan
CFM Low
250
Pivoting
Yes
CFM Medium
300
Standards
ETL, OSHA Compliant
Hz
60 Hz
Voltage
120V AC
Number of Power Outlets
2
CFM High
350 cfm
Number of Blades
56
Propeller Material
ABS
Number of Conductors
3
Phase
Single
Housing Material
ABS
Blower Application
Carpet, Floor
NEMA Plug Configuration
5-15P
Application
Commercial
GFCI Protected
Yes
Motor Horsepower
1/16 hp
Sound Level
77 dB
Nameplate Voltage
120V AC
Maximum Airflow Capacity
350 cfm
Full Load Current
0.9 A
Includes Hose
No
Daisy Chain Capability
No
Air Flow Direction
Variable
Motor Speed
1,442 RPM
Power Consumption
108 W
Frequency
60 Hz
Telescopic Handle Included
No
Product Type
Centrifugal Blower
For Location
Dormitory, Office
Sound Level - Minimum
69 dB

Dimensions

Power Cord Length
7 ft
Housing Length
13 in
Overall Length
13 in
Housing Height
14 1/2 in
Conductor Size (AWG)
14 AWG
Outlet Width
8 in
Overall Width
11 in
Outlet Height
4 in
Housing Width
11 in
Blower Wheel Dia.
7 in
Overall Height
14 1/2 in
Conductor Size
14 AWG
Blower Wheel Diameter
7 in
Wire Rope Length
13 in
Length
13 in

Description

Centrifugal Blower, Pivoting Yes, Air Flow Direction Variable, Maximum Airflow Capacity 350 cfm, Number of Speeds 3, Motor Horsepower 1/16 hp, Nameplate Voltage 120V AC, Full Load Current 0.9 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 7 ft, Includes Fully Assembled Pivoting Blower Fan, Blower Wheel Diameter 7 in, Standards ETL, OSHA Compliant, Outlet Height 4 in, Overall Height 14 1/2 in

Ratings & reviews