Zoro Homepage

FanWhole House20 In

  • Mfr # 9166

  • Zoro # G3136716


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Direct Drive
Blade Dia.
20 in
Fan Voltage
120V AC
Coverage (Square-Ft.)
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9166
Zoro #
G3136716
UPC #
046013380203
Country of Origin
United States

Dimensions

Blade Dia.
20 in
Power Cord Length (Ft.)
6
Depth (In.)
11 in
Height (In.)
26 1/2 in
Width (In.)
26 5/8 in
For Cut-Out Height
26 1/4 in
For Maximum Wall Thickness
38 in
For Cut-Out Width
20 in
For Minimum Wall Thickness
27 in
Overall Depth
11 1/4 in
Overall Diameter
20 in
Overall Width
26 3/4 in
Power Cord Length
7 ft
Blade Diameter
20 in
Profile Height Family
High
Manufacturer Warranty Length
3 yr
Overall Height
26 1/4 in
Fits Window Size
27 in to 38 in W x 26 1/4 in H

Description

Whole House Fan, Mounting Location Window, Quiet Design No, Number of Speeds 3, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 20 in, Drive Type Direct Drive, Maximum Airflow 3,560 cfm, Maximum Noise Level 4.6 sones, Wattage 170 W, Coverage Area 1,000 sq ft, Rough Opening Type Square, For High-Static Pressure Applications No, High-Efficiency Motor No, Number of Blades 3, Blade Material Steel, Housing Material Plastic, Grille Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.