Shop AIR KING
See all product information
Create Account
Housing Kit, Silver, Steel
- Mfr # AKFH1
- Zoro # G021908290
product price:Â
$
132.99
/pk of 4, $33.25/ea
Sold in multiples of 4Â pks for
$531.96
Free Shipping & Returns
Key Features
Overall Width
7 5/8 in
Overall Height
5 7/8 in
Overall Depth
7 3/8 in
Compatible Manufacturer Model Number
FA50TR
Product Type
Housing Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKFH1
- Zoro #
- G021908290
- UPC #
- 083162224217
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 5/8 in
- Overall Height
- 5 7/8 in
- Overall Depth
- 7 3/8 in
Details
- Compatible Manufacturer Model Number
- FA50TR
- Product Type
- Housing Kit
- Material
- Steel
- Includes
- Damper Assembly, Housing, Mounting Rails, Washers
- Color
- Silver
- Item
- Housing Kit
- Shell Material
- Steel
- Wire Color
- Silver
Description
Housing Kit, Compatible Grainger Part Number 908RJ9, Compatible Manufacturer Model Number FA50TR, Includes Damper Assembly, Housing, Mounting Rails, Washers, Material Steel, Overall Depth 7 3/8 in, Overall Height 5 7/8 in, Overall Width 7 5/8 in, Color Silver, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.