Shop AIR KING
See all product information
Create Account
Motor Assembly with Grille, White, Steel
- Mfr # FA50TR
- Zoro # G321908020
product price:Â
$
150.99
/pk of 4, $37.75/ea
Sold in multiples of 4Â pks for
$603.96
Free Shipping & Returns
Key Features
Overall Depth
8 in
Material
Steel
Compatible Manufacturer Model Number
AKFH1
Overall Width
5 in
Product Type
Motor Assembly with Grille
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA50TR
- Zoro #
- G321908020
- UPC #
- 083162944634
- Country of Origin
- United States
- Material
- Steel
- Compatible Manufacturer Model Number
- AKFH1
- Item
- Motor Assembly with Grille
- Product Type
- Motor Assembly with Grille
- Includes
- (2) 1 in #8 Screws with White Head
- Color
- White
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Overall Depth
- 8 in
- Overall Width
- 5 in
- Overall Height
- 5 in
Description
Motor Assembly with Grille, Compatible Grainger Part Number 908RJ7, Compatible Manufacturer Model Number AKFH1, Includes (2) 1 in #8 Screws with White Head, Material Steel, Overall Depth 8 in, Overall Height 5 in, Overall Width 5 in, Color White, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.