Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Heater, Ceramic, Remote Control

  • Mfr # 8960

  • Zoro # G106134101


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Heating Method
Ceramic
Includes
Remote Control
Number of Heat Settings
2
Safety Tip-Over Switch Included
No
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8960
Zoro #
G106134101
UPC #
046013771537
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
6 ft
Overall Height
32 in
Overall Width
7 7/8 in
Overall Depth
10 1/2 in

Details

Heating Method
Ceramic
Includes
Remote Control
Number of Heat Settings
2
Safety Tip-Over Switch Included
No
Phase
1
Wattage Output
1500W
Thermal Overheat Protection
Yes
NEMA Plug Configuration
5-15P
Housing Material
Plastic
Standards
ETL Listed
Filter Included
No
Remote Control Functions
Full Function
Oscillation
Oscillating
Frequency
60 Hz
Control Type
Digital, Remote Control
Heating Capacity
5118 BtuH
Amperage
12.5 A
Fan Only Operation
No
Voltage
120V AC
Heater Style
Pedestal and Tower
Batteries Required
Yes
Housing Color
Black
Programming Capability
8-Hour Shut Off Timer
Item
Tower Heater
Housing Finish
Unfinished
For Use Indoors/Outdoors
Indoor Only

Description

Tower Heater, Oscillating, Overall Height 32 in, Overall Width 7 7/8 in, Overall Depth 10 1/2 in, Number of Heat Settings 2, Key Features 8 Hour Timer, Adjustable Thermostat, Digital Controls, Widespread Oscillation, Programming Capability 8-Hour Shut Off Timer, Remote Control Functions Full Function, Safety Tip-Over Switch Included No, Thermal Overheat Protection Yes, Control Type Digital, Remote Control, Heater Style Pedestal and Tower, Heating Method Ceramic, Wattage Output 1500W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.