Zoro Homepage

1000 for Jeep Gladiator 2020-2023

  • Mfr # 60830

  • Zoro # G216559672


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Depth
10.3 in
Length
12.5 in
Material
Plastic
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60830
Zoro #
G216559672
UPC #
729199608308
Country of Origin
United States

Dimensions

Depth
10.3 in
Length
12.5 in

Details

Material
Plastic
Color
Red

Description

Air springs fully adjustable from 5-35 PSI on most applications, helping to level your vehicle when towing or hauling a heavy load for a safe, comfortable ride. Easy to install in 2 hours or less with included instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.