Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25980 Air Compressor System WirelessONE On-Board Single Path 2nd Generation

  • Mfr # A13-25980

  • Zoro # G216340713


product price: $647.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A13-25980
Zoro #
G216340713
UPC #
729199259807
Country of Origin
United States

Description

This Air Lift 25980 Single Path On-Board Wireless ONE 2nd Generation Air Compressor System works with all brands of air springs. It allows you to easily inflate or deflate your air spring system with one touch! It's easy to install in just a few hours with common tools found in most garages: it's a simple battery hook-up with no need to run air lines inside the cab or fiddle with fuses. This air compressor system comes with an easy-to-read handheld controller that's programmable with up to 3 user-defined presets as well as over-the-air software updates via a free app that's compatible with both iOS and Android phones! Plus this air compressor system features two-way Bluetooth communication that allows for built-in diagnostics. Features -100 PSI 0.92 CFM 15% Duty Cycle 12V Compact Air Compressor -Works with All Brands of Air Springs -Allows You to Easily Inflate or Deflate Air Spring System with One Touch -Easy to Install with Standard-Duty Air Compressor and Small Manifold: Installs in Just a Few Hours with Common Mechanics' Tools -Simple Battery Hook-Up: No Running Air Line Inside Cab or Fiddling with Fuses -Easy-to-Read Handheld Controller Programmable with Up to 3 User-Defined Presets -Over-the-Air Software Updates via Free iOS and Android Mobile App -Two-Way Bluetooth Communication Allows for Built-in Diagnostics -Weather-Resistant and Corrosion-Proof Manifold Specifications of America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.