Zoro Homepage

4 in. Load Lifter Angled Rear Air Spring Spacers

  • Mfr # A13-52445

  • Zoro # G615767777


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A13-52445
Zoro #
G615767777
UPC #
729199524455
Country of Origin
China

Description

LoadLifter Angled Rear Air Spring Spacers with 4in Lift Height 52445 by Air Lift. Air Lift air spring spacers feature a height from 2 inches to 6 inches and their unique spinal design makes it easy to attach air springs using the provided hardware. High-grade 1/4in steel construction rated to handle more than 10 tons of force. Easy installation requires no drilling. Features -Load Lifter Angled Rear Air Spring Spacers -Works with all brands of bellows-style air springs including Air Lift’s LoadLifter 5000 series and LoadLifter 7500 XL -Made with high-grade 1/4in steel and rated to handle more than 10 tons of force -Attaches between lower air spring bracket and the air spring -Unique spinal design makes it easy to attach air springs using the provided hardware Specifications - Size: 4 in. - Material: 1 & 4in Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.