Zoro Homepage

60817 1000 Series Rear Air Spring Kit

  • Mfr # A13-60817

  • Zoro # G115767536


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A13-60817
Zoro #
G115767536
UPC #
729199608179
Country of Origin
China

Description

Air spring pressure is controlled through air line tubing that connects to the most convenient spot on your vehicle's chassis. Our air springs are fully adjustable 5-35 PSI for most applications and up to 50 or 90 PSI for some motor-home applications. Features -Improved braking and steering - when all four tires are firmly on the ground braking time and steering are both improved. -Less sway - Air springs increase spring rate and vastly improve vehicle stability. -Less bottoming out - Air springs provide adjustable load support to help prevent bottoming out on rough roads. -Headlight aim - Only level and stable vehicles provide safe and proper headlight aiming. -Less porpoising - Even vehicles which don't squat when loaded can begin to porpoise vertically when towing heavy trailers. Adjustable air springs dramatically reduce this problem for a safer more comfortable ride -More even tire wear - when weight is evenly distributed to all four tires tires wear more evenly. -The kit also includes 2 air springs air lines Schrader valve and all of the hardware you need for installation. Air Lift 1000 air spring kits are engineered to be installed in under 2 hours and include a fully illustrated user-friendly instruction manual. -Up to 1 000 lbs. of load-leveling capacity -Eliminates squat trailer sway rough ride and bottoming out -Fits many coil-sprung vehicles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.